Temporarily out of stock in Vaughan, ON as of 7:43 PM.
2 pieces in stock at Mississauga, ON as of 7:43 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Contents | 4 L |
| Dilution | Concentrate |
| pH Level | 7.5-8.5 |
| EAN | 4045989480821 |
| For uncompromising ecologically sound chemical-technical products |
| Powerful cleaning |
| Improves the quality and cleanliness of the workplace |
| Safe and easy-to-use |
| Approved by the Canadian Food Inspection Agency |
| Eco-Logo certified |
| Completely biodegradable |
| Made from 100% sustainable resources |
| VOC free |
| Completely soluble in water |
| Phosphate-free |
| A better choice for your health and for the environment |
| Highly effective immediate cleaning |
| Provides long-term deep cleaning by removing embedded residual organic material found in pores, cracks, crevices and corners |
| Cleans floors and grout |
| Cleans without harsh chemicals |
| Reduces slippage through the removal of grease on floors |
| Improves the waste stream by creating a biofilm in drains, reducing organic build-up |
| Controls malodours |
| Reduces conditions that encourage pests |
| pH: 7.5-8.5 |
| Approved by the Canadian Food Inspection Agency |